60 x 42 in. Whirlpool Drop-in Bathtub Center Drain in White
Fantasy 60 x 42 in. Whirlpool Drop-in Bathtub Center Drain in White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Application:
- Residential
- Basin Length:
- 42 in
- Basin Shape:
- Hour Glass
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 65 gal
- Collection:
- Fantasy
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- NSF Certified:
- No
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Height:
- 20-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Soaking Depth:
- 18 in
- UL Listed:
- Yes
- Volts:
- 120V
- cUPC Certified:
- No