66 x 42 in. Drop-In Bathtub with Center Drain in White
Galaxie 66 x 42 in. Drop-In Bathtub with Center Drain in White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval drop-in tub with side center drain
- Includes cable waste and overflow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Galaxie
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-3/4 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 18-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Overall Length:
- 66 in
- Overall Width:
- 42 in
- UL Listed:
- Yes