72 x 40 in. Combo Drop-In Bathtub with End Drain in White
Kimberly 72 x 40 in. Combo Drop-In Bathtub with End Drain in White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval drop-in with end drain
- Includes built in armrests
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 90 gal
- Collection:
- Kimberly
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-1/2 in
- Drain Location:
- End
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 72 in
- Overall Width:
- 40 in
- Pump Location:
- Rear
- UL Listed:
- Yes
- Volts:
- 120V