This product requires certification to purchase.

66 x 32 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit

You last purchased this on
 
Hydro Systems

Lacey™ 66 x 32 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #HLAC6632AWPBIS
  • Item #4211840
  • Manufacturer Part #LAC6632AWP-BIS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Lacey™ 66 x 32 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #HLAC6632AWPBIS
  • Item #4211840
  • Manufacturer Part #LAC6632AWP-BIS
5 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle drop-in with end-drain
  • Includes cable waste and overflow
  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
70 gal
Collection:
Lacey™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
17-1/2 in
Drain Location:
End
Height:
20 in
IAPMO Listed:
Yes
Installation Type:
Dual Mount, Deck Mount
Material:
Plastic, Reinforced Fiberglass
Number of Jets:
6
Overall Length:
66 in
Overall Width:
32 in
Pump Location:
Rear
UL Listed:
Yes
Volts:
120V