Light Chromatherapy System
Light Chromatherapy System
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Light Bulb Type:
- LED
- NSF Certified:
- No
- Product Type:
- Light Chromatherapy System
- UL Listed:
- No