74 x 44 in. Drop-In Bathtub with Center Drain in Biscuit
Lorraine 74 x 44 in. Drop-In Bathtub with Center Drain in Biscuit
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval drop-in with side center drain
- Must specify lip height when ordering
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- Capacity:
- 90 gal
- Collection:
- Lorraine
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 21 in
- Drain Location:
- Center
- Height:
- 22 in
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Overall Length:
- 74 in
- Overall Width:
- 44 in