This product requires certification to purchase.

60 x 42 in. 45 gal Acrylic and Fiberglass Oval in Rectangle Drop-In Bathtub Only with Left Hand Drain in White

You last purchased this on
 
Hydro Systems

Marie 60 x 42 in. 45 gal Acrylic and Fiberglass Oval in Rectangle Drop-In Bathtub Only with Left Hand Drain in White

  • Fast #
  • Part #HMAR6042ATOWHI
  • Item #4211998
  • Manufacturer Part #MAR6042ATO-WHI
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Marie 60 x 42 in. 45 gal Acrylic and Fiberglass Oval in Rectangle Drop-In Bathtub Only with Left Hand Drain in White

  • Fast #
  • Part #HMAR6042ATOWHI
  • Item #4211998
  • Manufacturer Part #MAR6042ATO-WHI
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular alcove model with built in skirt
  • Includes built-in three wall tile flange
  • Soaking tub only bath therapy type
  • Includes grab bars
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
45 gal
Collection:
Marie
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/2 in
Drain Location:
End
GSA Approved:
No
Height:
20 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Fiberglass
UL Listed:
Yes
Width:
42 in