66 x 36 in. Acrylic and Reinforced Fiberglass Rectangle Whirlpool Bathtub with Thermal Air in White
Melissa 66 x 36 in. Acrylic and Reinforced Fiberglass Rectangle Whirlpool Bathtub with Thermal Air in White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in tub with end-drain
- Includes cable waste and overflow
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- Melissa
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17 in
- Drain Location:
- End
- Height:
- 20 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 66 in
- Material:
- Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- UL Listed:
- Yes
- Width:
- 36 in