72 x 38 in. Composite Solid Surface Oval Bathtub in White
Mitra 72 x 38 in. Composite Solid Surface Oval Bathtub in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hybrid Composite Solid Surface bathtub
- Includes fully exposed tip toe waste and overflow
- Waste and overflow included in standard polished chrome finish
- Soaking tub only bath therapy type
- Built in tub base
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 90 gal
- Collection:
- Mitra
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 17-1/2 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 29-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 72 in
- Material:
- Solid Surface
- UL Listed:
- Yes
- Width:
- 36 in