60 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White
Ovation 60 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in with end drain
- Includes cable waste and overflow
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Ovation
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2 in
- Drain Location:
- End
- Height:
- 20-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, 2 Wall Alcove, 3 Wall Alcove
- Material:
- Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Pump Location:
- Rear
- UL Listed:
- Yes
- Volts:
- 120V