71-1/2 x 42-1/2 in. Drop-In Bathtub with End Drain in Biscuit
Ovation 71-1/2 x 42-1/2 in. Drop-In Bathtub with End Drain in Biscuit
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in with end drain
- Includes cable waste and overflow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- Bathtub Shape:
- Oval in Rectangle
- Capacity:
- 70 gal
- Collection:
- Ovation
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 17-1/2 in
- Drain Location:
- End
- Height:
- 20-1/2 in
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Overall Length:
- 71-1/2 in
- Overall Width:
- 42-1/2 in