This product requires certification to purchase.

74 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

You last purchased this on
 
Hydro Systems

Premier 74 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HPRE7442AWPWHI
  • Item #4213393
  • Manufacturer Part #PRE7442AWP-WHI
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Premier 74 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HPRE7442AWPWHI
  • Item #4213393
  • Manufacturer Part #PRE7442AWP-WHI
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with end-drain
  • Neck pillow included
  • Includes 8 standard polished chrome whirlpool jets
  • Includes Hydro zone water sanitation feature
  • Made in the U.S.A
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
70 gal
Collection:
Premier
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-1/2 in
Drain Location:
End
Height:
19-1/2 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Plastic, Reinforced Fiberglass
Number of Jets:
8
Overall Length:
74 in
Overall Width:
42 in
UL Listed:
Yes
Volts:
115V