This product requires certification to purchase.

60 x 60 in. Whirlpool Drop-In Bathtub with End Drain in White

You last purchased this on
 
Hydro Systems

Redondo 60 x 60 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HRED6020AWPWHI
  • Item #4213330
  • Manufacturer Part #RED6020AWP-WHI
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Redondo 60 x 60 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #HRED6020AWPWHI
  • Item #4213330
  • Manufacturer Part #RED6020AWP-WHI
4.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
13.5, 20
Application:
Residential
Basin Depth:
17-3/4 in
Basin Length:
36 in
Basin Shape:
Round
Basin Width:
36 in
Bathtub Shape:
Round
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
80 gal
Collection:
Redondo
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
End
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Plastic
NSF Certified:
No
Number of Jets:
8
Overall Height:
20 in
Overall Length:
60 in
Overall Width:
60 in
UL Listed:
Yes
Volts:
120V
cUPC Certified:
No