This product requires certification to purchase.

59-1/4 x 59-1/4 in. Corner Whirlpool Bathtub with Thermal Air System and End Drain in White

You last purchased this on
 
Hydro Systems

Rincon 59-1/4 x 59-1/4 in. Corner Whirlpool Bathtub with Thermal Air System and End Drain in White

  • Fast #
  • Part #HRIN5959ATAWHI
  • Item #4213254
  • Manufacturer Part #RIN5959ATA-WHI
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Rincon 59-1/4 x 59-1/4 in. Corner Whirlpool Bathtub with Thermal Air System and End Drain in White

  • Fast #
  • Part #HRIN5959ATAWHI
  • Item #4213254
  • Manufacturer Part #RIN5959ATA-WHI
3.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Corner tub with side drain
  • Includes a built-in seat
  • Thermal air system includes small air injectors at the base of the tub
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Corner
CARB OTC LEED Compliant:
No
Capacity:
65 gal
Collection:
Rincon
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/2 in
Drain Location:
Center
Height:
21 in
IAPMO Listed:
Yes
Installation Type:
2 Wall Alcove
Length:
59 in
Material:
Plastic, Reinforced Fiberglass
Number of Jets:
6
Pump Location:
Reversible
UL Listed:
Yes
Volts:
120V
Width:
59 in