60 x 32 in. Drop-In Bathtub with End Drain in White
Rosemarie 60 x 32 in. Drop-In Bathtub with End Drain in White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in tub with end-drain
- Includes cable waste and overflow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 55 gal
- Collection:
- Rosemarie
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 18-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- UL Listed:
- Yes