This product requires certification to purchase.

SHANNON 6030 AC W/WHIRLPOOL SYSTEM-WHITE - LEFT HAND

Hydro Systems

Shannon SHANNON 6030 AC W/WHIRLPOOL SYSTEM-WHITE - LEFT HAND

  • Fast #
  • Part #HSHA6030AWPWHILH
  • Item #7836969
  • Manufacturer Part #SHA6030AWP-WHI-LH
3.5 out of 5 Customer Rating
Brand image
Hydro Systems

Shannon SHANNON 6030 AC W/WHIRLPOOL SYSTEM-WHITE - LEFT HAND

  • Fast #
  • Part #HSHA6030AWPWHILH
  • Item #7836969
  • Manufacturer Part #SHA6030AWP-WHI-LH
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular alcove model with built in skirt
  • Includes built-in three wall tile flange
  • Includes 1.25 HP Whirlpool System
  • Includes 6 directional, volume controllable jets
  • Made in the U.S.A
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
Above Floor Rough:
No
Basin Length:
40 in
Basin Shape:
Rectangle
Basin Width:
18 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
60 gal
Collection:
Shannon
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Jets:
6
Number of Occupants:
1
Overall Height:
21 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Soaking Depth:
17-1/2 in
UL Listed:
Yes
UPC:
758277640084
Volts:
120V
cUPC Certified:
No