This product requires certification to purchase.

59 x 59 in. 65 gal Acrylic and Fiberglass Corner Drop-In Bathtub with Front Drain in Biscuit

You last purchased this on
 
Hydro Systems

Studio 59 x 59 in. 65 gal Acrylic and Fiberglass Corner Drop-In Bathtub with Front Drain in Biscuit

  • Fast #
  • Part #HSTU5959ATOBIS
  • Item #4711234
  • Manufacturer Part #STU5959ATO-BIS
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Studio 59 x 59 in. 65 gal Acrylic and Fiberglass Corner Drop-In Bathtub with Front Drain in Biscuit

  • Fast #
  • Part #HSTU5959ATOBIS
  • Item #4711234
  • Manufacturer Part #STU5959ATO-BIS
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Corner drop-in model
  • Includes built-in seat
  • Soaking tub only bath therapy type
  • Includes silent air induction
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Corner
CARB OTC LEED Compliant:
No
Capacity:
65 gal
Collection:
Studio
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
18-1/4 in
Drain Location:
Center
GSA Approved:
No
Height:
20-3/4 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
59 in
Material:
Plastic, Reinforced Fiberglass
UL Listed:
Yes
Width:
52-1/2 in