59 x 59 in. 65 gal Acrylic and Fiberglass Corner Drop-In Bathtub with Front Drain in White
Studio 59 x 59 in. 65 gal Acrylic and Fiberglass Corner Drop-In Bathtub with Front Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufactured with high-quality acrylic
- Corner drop-in model
- Includes built-in seat
- Soaking tub only bath therapy type
- Includes silent air induction
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 65 gal
- Collection:
- Studio
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/4 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 20-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 59 in
- Material:
- Plastic, Reinforced Fiberglass
- UL Listed:
- Yes
- Width:
- 52-1/2 in