This product requires certification to purchase.

72 x 40 in. Soaker Alcove Bathtub Left or Right Drain in White

You last purchased this on
 
Hydro Systems

Sydney 72 x 40 in. Soaker Alcove Bathtub Left or Right Drain in White

  • Fast #
  • Part #HSYD7240ATOWHI
  • Item #4211195
  • Manufacturer Part #SYD7240ATO-WHI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Sydney 72 x 40 in. Soaker Alcove Bathtub Left or Right Drain in White

  • Fast #
  • Part #HSYD7240ATOWHI
  • Item #4211195
  • Manufacturer Part #SYD7240ATO-WHI
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular alcove tub with end right or left hand drain (must specify LH or RH)
  • 3 sided tile flange and skirt included
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
52 in
Basin Shape:
Rectangle
Basin Width:
28 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
85 gal
Collection:
Sydney
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left, Right
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
22 in
Overall Length:
72 in
Overall Width:
40 in
Overflow Type:
Round
Soaking Depth:
17-1/2 in
UL Listed:
Yes
Weight:
220 lb
cUPC Certified:
Yes