This product requires certification to purchase.

72-1/2 x 48 in. Combo Drop-In Bathtub with Center Drain in White

You last purchased this on
 
Hydro Systems

Victoria 72-1/2 x 48 in. Combo Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HVIC7348ACOWHI
  • Item #4211483
  • Manufacturer Part #VIC7348ACO-WHI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Victoria 72-1/2 x 48 in. Combo Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HVIC7348ACOWHI
  • Item #4211483
  • Manufacturer Part #VIC7348ACO-WHI
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in with side center drain
  • Includes built in seat
  • Thermal air system includes small air injectors at the base of the tub
  • Includes 8 standard polished chrome whirlpool jets
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
13.5, 20
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
105 gal
Collection:
Victoria
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-3/4 in
Drain Location:
Center
Height:
24 in
IAPMO Listed:
Yes
Installation Type:
Deck Mount, Undermount
Material:
Plastic, Reinforced Fiberglass
Number of Jets:
8
Overall Length:
72-1/2 in
Overall Width:
48 in
Pump Location:
Reversible
UL Listed:
Yes
Volts:
120V