62 x 62 in. Whirlpool Drop-In Bathtub with Center Drain in White
Whitney 62 x 62 in. Whirlpool Drop-In Bathtub with Center Drain in White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Corner
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Whitney
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- NSF Certified:
- No
- Number of Jets:
- 8
- Overall Height:
- 21 in
- Overall Length:
- 62 in
- Overall Width:
- 62 in
- UL Listed:
- Yes
- cUPC Certified:
- No