This product requires certification to purchase.

120V Fuel Hydrostat Temperature Limit and Low Water Cut-Off for Gas Boiler

You last purchased this on
 
Hydrolevel

120V Fuel Hydrostat Temperature Limit and Low Water Cut-Off for Gas Boiler

  • Fast #
  • Part #H483200
  • Item #4506695
  • Manufacturer Part #48-3200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydrolevel

120V Fuel Hydrostat Temperature Limit and Low Water Cut-Off for Gas Boiler

  • Fast #
  • Part #H483200
  • Item #4506695
  • Manufacturer Part #48-3200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable high and low temperature limits for cold start of tank less coil boilers
  • Universal replacement Aquastat® with fuel saving boiler reset capabilities
  • Built in low water cut-off when used with Hydrolevel Electro-Well™
  • Fuel saving boiler reset functions (outdoor reset or Thermal Targeting™)
  • Warm weather shutdown capability can be added with purchase of OS-100 outdoor sensor kit
  • Requires Certification

Specifications

AMP:
2.6
Brand Model Compatibility:
Fuel Smart Hydrostat™ Gas Boilers
Height:
6-3/10 in
Length:
3-7/10 in
Maximum Temperature:
220
Proposition 65:
Warning: Cancer www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Width:
4-3/5 in