This product requires certification to purchase.

120V Low Water Cut-Off with Automatic Reset

You last purchased this on
 
Hydrolevel

120V Low Water Cut-Off with Automatic Reset

  • Fast #
  • Part #H451150
  • Item #2403390
  • Manufacturer Part #45-1150
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydrolevel

120V Low Water Cut-Off with Automatic Reset

  • Fast #
  • Part #H451150
  • Item #2403390
  • Manufacturer Part #45-1150
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compact size residential cut-off allows for mounting in tight spaces
  • Automatically shuts off burner in low water condition to prevent boiler damage
  • Automatically re-energizes circuit upon return to safe water level
  • Test button for easy diagnostics
  • Power and low-water LED indicators
  • Low maintenance, no moving parts to wear or stick
  • Requires Certification

Specifications

AMP:
5
Brand Model Compatibility:
Safgard™ Flow Switches and Liquid Level Controllers
Height:
1-3/8 in
Length:
3-3/4 in
Maximum Temperature:
250
Pressure - Maximum:
160 psi
Proposition 65:
Warning: Cancer www.P65Warnings.ca.gov
UL Listed:
No
Volts:
120V