120V Temperature Limit and Low Water Cut-Off for Oil Boiler
120V Temperature Limit and Low Water Cut-Off for Oil Boiler
Frequently Purchased Together
Product Details
Product Details
- Adjustable high and low temperature limits for cold start of tank less coil boilers
- Universal replacement Aquastat® with fuel saving boiler reset capabilities
- Built in low water cut-off when used with Hydrolevel Electro-Well™
- Fuel saving boiler reset functions (outdoor reset or Thermal Targeting™)
- Warm weather shutdown capability can be added with purchase of OS-100 outdoor sensor kit
Specifications
- AMP:
- 2.6
- Brand Model Compatibility:
- Fuel Smart Hydrostat™ Oil Boilers
- Height:
- 6-3/10 in
- Length:
- 3-7/10 in
- Maximum Temperature:
- 220
- Proposition 65:
- Warning: Cancer www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 4-3/5 in