15 psi Hydronic Low Water Cut-Off 24V
15 psi Hydronic Low Water Cut-Off 24V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid state circuitry for high performance and reliability
- Automatically shuts off burner in low water condition to prevent boiler damage
- Low maintenance, no moving parts to wear or stick
- Time delay allows water to feed above the probe to a safe operating level
Specifications
- AMP:
- 2
- Brand Model Compatibility:
- Safgard™ Flow Switches and Liquid Level Controllers
- Height:
- 5-9/16 in
- Length:
- 2-3/8 in
- Pressure - Maximum:
- 15 psi
- Proposition 65:
- Warning: Cancer www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 24V