This product requires certification to purchase.

160 psi Hydronic Low Water Cut-Off 24V

You last purchased this on
 
Hydrolevel

160 psi Hydronic Low Water Cut-Off 24V

  • Fast #
  • Part #H45245SV
  • Item #1360199
  • Manufacturer Part #45-245
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydrolevel

160 psi Hydronic Low Water Cut-Off 24V

  • Fast #
  • Part #H45245SV
  • Item #1360199
  • Manufacturer Part #45-245
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty electro-mechanical design for long life
  • Automatically shuts off burner in low water condition to prevent boiler damage
  • Auto reset feature automatically re-energizes circuit upon return to safe water level
  • Includes short EL1214 SV probe for easy installation into standard malleable iron tee
  • Test button for easy diagnostics
  • Low maintenance, no moving parts to wear or stick
  • Requires Certification

Specifications

AMP:
8
Brand Model Compatibility:
Safgard™ Flow Switches and Liquid Level Controllers
Height:
5-9/16 in
Length:
2-3/8 in
Pressure - Maximum:
160 psi
Proposition 65:
Warning: Cancer www.P65Warnings.ca.gov
UL Listed:
No
Volts:
24V