This product requires certification to purchase.

250 psi Hydronic Low Water Cut-Off 120V

You last purchased this on
 
Hydrolevel

250 psi Hydronic Low Water Cut-Off 120V

  • Fast #
  • Part #H45550
  • Item #1742272
  • Manufacturer Part #45-550
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydrolevel

250 psi Hydronic Low Water Cut-Off 120V

  • Fast #
  • Part #H45550
  • Item #1742272
  • Manufacturer Part #45-550
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty electro-mechanical design for long life
  • Automatically shuts off burner in low water condition to prevent boiler damage
  • Low maintenance, no moving parts to wear or stick
  • Test button for easy diagnostics
  • Manual reset feature will not lock out in power failures
  • Requires Certification

Specifications

AMP:
4
Brand Model Compatibility:
Safgard™ Flow Switches and Liquid Level Controllers
Height:
5-9/16 in
Length:
2-3/8 in
Pressure - Maximum:
250 psi
Proposition 65:
Warning: Cancer www.P65Warnings.ca.gov
UL Listed:
No
Volts:
120V