This product requires certification to purchase.

115 V 10 ft. Cord Diaphragm Piggyback Switch

This product has been replaced by

No image available
Myers 10 ft. 115V Diaphragm Pressure Switch with Cord
Manufacturer Part #DPS81 10-01
You last purchased this on
 
Hydromatic Pump

115 V 10 ft. Cord Diaphragm Piggyback Switch

  • Fast #
  • Part #HDPS811001
  • Item #766325
  • Manufacturer Part #DPS81 10-01
5 out of 5 Customer Rating
You last purchased this on
 

This product has been replaced by

No image available
Myers 10 ft. 115V Diaphragm Pressure Switch with Cord
Manufacturer Part #DPS81 10-01
Hydromatic Pump

115 V 10 ft. Cord Diaphragm Piggyback Switch

  • Fast #
  • Part #HDPS811001
  • Item #766325
  • Manufacturer Part #DPS81 10-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Encapsulated in engineered plastic housing
  • Vented cord with a piggyback plug-in connecter
  • Eliminates concerns about moving parts becoming entangled
  • Available in a variety of settings for various sump, effluent, and sewage applications
  • Requires Certification

Specifications

AMP:
15
Color Finish Name:
Black
Material:
Plastic
Volts:
115V