This product requires certification to purchase.

115 V 1/2 hp Automatic Sewage Pump

This product has been replaced by

No image available
1/2HP AUTO SEWAGE PUMP 115/1/60
Manufacturer Part #MSKV50AW110
You last purchased this on
 
Hydromatic Pump

115 V 1/2 hp Automatic Sewage Pump

  • Fast #
  • Part #HSKV50AW110
  • Item #333236
  • Manufacturer Part #SKV50AW1 10
5 out of 5 Customer Rating
You last purchased this on
 

This product has been replaced by

No image available
1/2HP AUTO SEWAGE PUMP 115/1/60
Manufacturer Part #MSKV50AW110
Hydromatic Pump

115 V 1/2 hp Automatic Sewage Pump

  • Fast #
  • Part #HSKV50AW110
  • Item #333236
  • Manufacturer Part #SKV50AW1 10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features diaphragm pressure switch automatic operation
  • Carbon/ceramic mechanical shaft seal
  • Oil-filled motor with automatic reset thermal overload for maximum protection
  • Low single-row ball bearing construction
  • Piggyback electrical plug for easy maintenance and replacement
  • Includes 10' power cord
  • Limited 36 month warranty
  • Requires Certification

Documents


Specifications

Discharge:
2 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
180 gpm
Horsepower:
1/2 hp
Impeller:
Thermoplastic
Pump Application:
Sewage
Pump Body Material:
Cast Iron
RPM:
1750
Volts:
115V