115 V 1/2 hp 10 ft. Cord Sewage Pump
This product has been replaced by
Manufacturer Part #MSP50A110
115 V 1/2 hp 10 ft. Cord Sewage Pump
Product Details
Product Details
- Features diaphragm pressure switch automatic operation
- Carbon/ceramic type 21 mechanical shaft seal
- Automatic reset thermal overload for maximum protection
- Upper and lower single-row ball bearings
- Piggyback electrical plug for easy maintenance and replacement
- Includes 10' power cord
- Limited 36 month warranty
Documents
Specifications
- Discharge:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 140 gpm
- Horsepower:
- 1/2 hp
- Impeller:
- Thermoplastic
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- RPM:
- 1750
- Volts:
- 115V