0.5 gpm Solid Brass Nonmixing Battery Operated Faucet
0.5 gpm Solid Brass Nonmixing Battery Operated Faucet
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M 1989
- ASME:
- ASME A112.18.1M 1989
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Height:
- 6-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Holes:
- 2 Hole
- Power Source:
- Battery
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 4-3/4 in
- Trim Only:
- No
- Volts:
- 12V
- WaterSense Labeled:
- No