Adjustable Gate Valve Key for Hydrant Buddy Short 48 in. - 82 in.
Adjustable Gate Valve Key for Hydrant Buddy Short 48 in. - 82 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with the Hydrant Buddy
- Fits directly on the Hydrant Buddy
- Adjustable from 48 in. - 82 in.
Specifications
- Length:
- 82 in
- Material:
- Steel
- Tool Type:
- Gate Valve Key
- Weight:
- 16 lb