This product requires certification to purchase.

Hydrant Buddy Portable Hydrant & Gate Valve Exerciser

You last purchased this on
 
HydroVerge

Hydrant Buddy XL Hydrant Buddy Portable Hydrant & Gate Valve Exerciser

  • Fast #
  • Part #HHBXL
  • Item #7516515
  • Manufacturer Part #HB1
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
HydroVerge

Hydrant Buddy XL Hydrant Buddy Portable Hydrant & Gate Valve Exerciser

  • Fast #
  • Part #HHBXL
  • Item #7516515
  • Manufacturer Part #HB1
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Makes hydrant flushing safer and easier
  • Designed for both hydrants and gate valves
  • Improves productivity and is easy to use, while reducing operator fatigue and injury risk
  • Powered by Milwaukee industrial motor and custom engineered gearbox
  • Provides up to 400 ft lbs. of torque
  • Digital rotation counter adds convenience and improved valve security
  • Long last battery operates approximately 15-20 hydrants before needing a quick 30 minute charge
  • Includes 1 hydrant buddy, 1 charger, 2 rechargeable batteries, 1 adjustable pentagon socket and 1 heavy duty carry bag
  • 3 year comprehensive warranty on all parts
  • Requires Certification

Recommended Accessories


Specifications

Adjustable:
Yes
Collection:
Hydrant Buddy XL
Height:
12 in
Length:
26 in
Number of Tools Included:
1
Tool Type:
5-Point Socket, Battery, Charger, Grease Zerk, Hydrant Flusher, Wrench
Weight:
23 lb
Width:
6-1/2 in