This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #I14N100TSWZ
  • Item #3611559
  • Manufacturer Part #14N100TSWZ
3.7 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #I14N100TSWZ
  • Item #3611559
  • Manufacturer Part #14N100TSWZ
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
1 in
Drive Type:
Hex
FM Approved:
No
Length:
1 in
Product Type:
Hex Head Screw
Screw Head:
Hex Head
Size:
14 in x 1 in
Thread Length:
1
UL Listed:
No