This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #I37CNWTZ
  • Item #3515331
  • Manufacturer Part #37CNWTZ
3.8 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #I37CNWTZ
  • Item #3515331
  • Manufacturer Part #37CNWTZ
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Anchors
Coating:
Zinc
Diameter:
3/8 in
Material:
Cold Rolled Steel
Product Type:
Toggle Bolt Wing
Size:
3/8 in-16