199 MBH Indoor Condensing Natural Gas Tankless Water Heater
199 MBH Indoor Condensing Natural Gas Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- Mount, connect, plug in - enjoy endless hot water
- New illuminated touchscreen control display panel
- Built-in bypass valve to prevent temperature fluctuations
- Superior performance in hard water areas
- Contractor friendly: 2" venting up to 65 ft. with 2" vent adapter
- Extended pipe connections
- Universal internal parts
- Sleek wall mounted space-saving design
- Ultra low NOx / low greenhouse gases
- Advanced temperature control
-
Green
Specifications
- AFUE:
- 89.00 %
- Application:
- Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- Condensing:
- Yes
- Depth:
- 10-9/10 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10.1 gpm
- Fuel Type:
- Natural Gas
- Height:
- 29-4/5 in
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Power Source:
- Gas
- Temperature Range:
- 32 to 122 Deg F (0 to 50 Deg C)
- Uniform Energy Factor (UEF):
- 0.9
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Watts:
- 0.1 kW
- Weight:
- 68 lb
- Width:
- 17-7/10 in