40 gal. Indirect-Fired Water Heater
40 gal. Indirect-Fired Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made of durable high quality AISI 444 Stainless Steel, coil made of 316L stainless steel, which provides added durability and corrosion resistance
- 100% pickled & passivated for the highest possible resistance to corrosion
- 3? thick polyurethane foam insulation, reducing standby tank temperature losses
- Includes 10K DHW tank sensor
- Maintenance free design
- Durable steel jacket
- 10 Year non-prorated residential warranty with limited lifetime option
Documents
Specifications
- Capacity:
- 40 gal
- Diameter:
- 22 in
- End Connections:
- NPT
- Height:
- 45-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Power Source:
- Indirect
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 100 lb