This product requires certification to purchase.

3/8 x 8 in. Threaded Black Steel Nipple

You last purchased this on
 

3/8 x 8 in. Threaded Black Steel Nipple

  • Fast #
  • Part #IBNCX
  • Item #406863
  • Manufacturer Part #MN-ZNB028
3.6 out of 5 Customer Rating
You last purchased this on
 

3/8 x 8 in. Threaded Black Steel Nipple

  • Fast #
  • Part #IBNCX
  • Item #406863
  • Manufacturer Part #MN-ZNB028
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150 Pallet: 7200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Nipple
ISO:
ISO 9001
Length:
8 in
Material:
Welded Steel
Origin:
Global
Schedule Class:
40