This product requires certification to purchase.

5 x 6 in. Weld Schedule 40 Global Black Carbon Steel Nipple

You last purchased this on
 

5 x 6 in. Weld Schedule 40 Global Black Carbon Steel Nipple

  • Fast #
  • Part #IBNSU
  • Item #406262
  • Manufacturer Part #MN-ZNB126
5 out of 5 Customer Rating
You last purchased this on
 

5 x 6 in. Weld Schedule 40 Global Black Carbon Steel Nipple

  • Fast #
  • Part #IBNSU
  • Item #406262
  • Manufacturer Part #MN-ZNB126
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Coating:
Black
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Nipple
IAPMO Listed:
No
ISO:
ISO 9001:2000
Length:
6 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No