This product requires certification to purchase.

1/4 x 1/8 in. MPT x FPT 125# Brass Reducing Hex Bushing

You last purchased this on
 

1/4 x 1/8 in. MPT x FPT 125# Brass Reducing Hex Bushing

  • Fast #
  • Part #IBRLFBBA
  • Item #7298312
  • Manufacturer Part #B-BU0100LF
5 out of 5 Customer Rating
You last purchased this on
 

1/4 x 1/8 in. MPT x FPT 125# Brass Reducing Hex Bushing

  • Fast #
  • Part #IBRLFBBA
  • Item #7298312
  • Manufacturer Part #B-BU0100LF
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-62
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Bushing, Hex, Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61-4
NSF Certified:
Yes
Origin:
Global
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov