This product requires certification to purchase.

3/8 x 1/8 in. MNPT x FNPT 125# Brass Hex Reducing Bushing

You last purchased this on
 

3/8 x 1/8 in. MNPT x FNPT 125# Brass Hex Reducing Bushing

  • Fast #
  • Part #IBRLFBCA
  • Item #7298336
  • Manufacturer Part #XNL114-0602
5 out of 5 Customer Rating
You last purchased this on
 

3/8 x 1/8 in. MNPT x FNPT 125# Brass Hex Reducing Bushing

  • Fast #
  • Part #IBRLFBCA
  • Item #7298336
  • Manufacturer Part #XNL114-0602
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.15
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
3/8 in x 1/8 in
Fitting Type:
Bushing, Hex, Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Global
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov