1.1 GPF Vitreous China Tank White
1.1 GPF Vitreous China Tank White
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Dual Flush:
- No
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Button
- Material:
- Vitreous China
- Toilet Type:
- Tank
- Trip Lever Location:
- Top