This product requires certification to purchase.

1/12 - 5 hp 90-240V Voltage Sensing Motor Starter

You last purchased this on
 
ICM Controls

1/12 - 5 hp 90-240V Voltage Sensing Motor Starter

  • Fast #
  • Part #IICM866ULF
  • Item #4824566
  • Manufacturer Part #ICM866U-LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ICM Controls

1/12 - 5 hp 90-240V Voltage Sensing Motor Starter

  • Fast #
  • Part #IICM866ULF
  • Item #4824566
  • Manufacturer Part #ICM866U-LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self adjusting to changes in voltage
  • Simple, 2 wire installation
  • Rated for 1/12 hp to 5 hp applications
  • Patented circuitry with differential voltage sensing technology
  • UL recognized
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Supco® SPP5, Supco® SPP6, Supco® SPP5E, Supco® SPP6E, Supco® SPP7E, Supco® SPP8E, Supco® SPP9E, Supco® SPP10E, Kickstart® KS1, Kickstart® TO-5, Kickstart® KS8, 5-2-1® CSR-U1, 5-2-1® CSR-U2, 5-2-1® CSR-U3, Watsco WSX1, MARS® 32708, MARS® SS1, MARS® SS5, MARS® 32703, MARS® 32704, MARS® 32701, MARS® 32702, Diversitech DST-5, Diversitech DST-6
Horsepower:
1/12 - 5 hp
UL Listed:
Yes
Volts:
90/240V