5-3/20 in. Furnace 18/24/30/230V Control Board
5-3/20 in. Furnace 18/24/30/230V Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Controls blower motors, gas valve, & spark ignitor in sequence
- Powers a cooling compressor & protects against short-cycling
- Selectable heat blower off-delay time
- Control can be used for 2-stage cooling by removing a tab
- Flash codes from the onboard LED indicate specific problems for easier troubleshooting
- Repeated ignition failures or flame losses will disable heat operation for safety
Specifications
- AMP:
- 0.15, 3
- Control Board Type:
- Furnace
- Length:
- 6-1/2 in
- Proposition 65:
- Cancer and reproductive harm.
- Volts:
- 18/24/30/230V
- Width:
- 5-3/20 in