Fan Control Board
Fan Control Board
-
Pick Up: 0 Available in Wichita, KS - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Microprocessor based fan blower control
- Heavy duty heat relay
- Purges ducts of residual air
- Integral short cycle protection
- Replacement for OEM models including carrier CES0110019 and HH84AA-x series control boards
Documents
Specifications
- AMP:
- 10, 20
- Brand Model Compatibility:
- Carrier CES0110019 Blower
- Control Board Type:
- Fan
- Height:
- 9/10 in
- Length:
- 5-1/2 in
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 18-30V