This product requires certification to purchase.

Furnace Control Board

You last purchased this on
 
ICM Controls

Furnace Control Board

  • Fast #
  • Part #IICM280
  • Item #2820313
  • Manufacturer Part #ICM280
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
ICM Controls

Furnace Control Board

  • Fast #
  • Part #IICM280
  • Item #2820313
  • Manufacturer Part #ICM280
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Form, fit and functional replacement board for Goodman, Janitrol, TI, White-Rodgers and UTEC
  • Replacement for OEM models including Goodman B18099-xx series control boards
  • Microprocessor based design for precise timing
  • Functions with all 24 VAC thermostats
  • Diagnostic fault codes for simple troubleshooting
  • Twining compatible with another ICM280
  • Requires Certification

Specifications

AMP:
7
Brand Model Compatibility:
Goodman GMP Air Conditioners, Goodman GMPV Air Conditioners
Control Board Type:
Furnace
Height:
1 in
Length:
4-3/4 in
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Volts:
120V
Width:
5-3/4 in