Furnace Control Board
Furnace Control Board
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Form, fit and functional replacement board for Carrier CESO11005700/01/02
- Controls gas valve, igniter, blower motor, inducer, humidifier and air cleaner
- Microprocessor based for precise timing
- Functions with all 24VAC thermostats
- Designed for 100% gas shutoff in case of ignition failure
- Twining compatible with another ICM281 board
- Reverse polarity protection
- Secondary brownout voltage protection
- Diagnostic fault codes for simple troubleshooting
Specifications
- AMP:
- 30
- Brand Model Compatibility:
- Carrier CESO11005700 Blower
- Control Board Type:
- Furnace
- Height:
- 3/4 in
- Length:
- 7-5/8 in
- Volts:
- 120V
- Width:
- 8-1/2 in