Furnace Control Board
Furnace Control Board
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement for Carrier HK42FZ004/007/008/009/011/013/016
- Controls gas valve, ignitor, blower motor, inducer, humidifier and air cleaner
- Microprocessor based for precise timing
- Software for enhanced controls operation in counterflow and downflow furnace applications
- Designed for 100% gas shutoff in case of ignition failure
- Twining compatible with another ICM282 board
- Reverse polarity protection
- Secondary brownout voltage protection
- Diagnostic fault codes for simple troubleshooting
Specifications
- AMP:
- 30
- Brand Model Compatibility:
- Carrier HK42FZ004 Furnace
- Control Board Type:
- Furnace
- Height:
- 1-1/2 in
- Length:
- 5 in
- Volts:
- 120V
- Width:
- 8 in