Furnace Control Board
Furnace Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 39Product Details
Product Details
- Form, fit and functional replacement board for Lennox BCC1, BCC2 and BCC3
- Controls inducer fan motor, blower fan and monitors limit switches
- Microprocessor based design
- Functions with all 24 VAC thermostats
Specifications
- AMP:
- 20
- Control Board Type:
- Furnace
- Height:
- 1 in
- Length:
- 4-1/4 in
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Width:
- 5-5/8 in