Furnace Control Board with Cable Harnesses
Furnace Control Board with Cable Harnesses
Frequently Purchased Together
Product Details
Product Details
- Hot Surface Ignition (HSI) control board
- Microprocessor-based
- Monitors timing, trial for ignition, system switches, flame sensing and lockout
- 100% lockout safety feature
- Compatible with LP or natural gas
- LED indication for status and fault codes to aid in troubleshooting
- ICM2812 includes a replacement board only
- ICM2812-KIT includes cable harnesses for compatibility with more than 150 furnace control boards
Specifications
- AMP:
- 1.5
- Brand Model Compatibility:
- White-Rodgers 50M56U-844
- Control Board Type:
- Furnace
- Height:
- 1-1/4 in
- Length:
- 5-1/8 in
- Stages:
- Two
- Volts:
- 24V
- Width:
- 7 in